Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Photocells, NightFox Series
EK4336S
Intermatic Photocells, NightFox Series
This item cannot be canceled or returned
Description
Photocells, NightFox Series
NightFox Series Information
Specifications
Specifications
| Manufacturer Part Number |
EK4336S |
| Manufacturer |
Intermatic |
| Product Series |
NightFox |
| Family Series |
Intermatic Photocells, NightFox Series |
| Description |
P/C W/WALL PLATE |
| Voltage |
120-277 VAC |
| Operating Temperature |
-40-158 °F, -40-70 °C |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
EK4336S
Intermatic Photocells, NightFox Series