Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EK4436SM Intermatic Photocells, NightFox Series, Photoelectric Switch, 105-305VAC,
EK4436SM Intermatic Photocells, NightFox Series, Photoelectric Switch, 105-305VAC,
This item cannot be canceled or returned
Description
Photocells, NightFox Series
Photoelectric Switch, 105-305VAC,
NightFox Series Information
Specifications
Specifications
| Manufacturer Part Number |
EK4436SM |
| Manufacturer |
Intermatic |
| Product Series |
NightFox |
| Family Series |
Intermatic Photocells, NightFox Series |
| Description |
Photoelectric Switch, 105-305VAC, 1000W/6Amp Electronic Ballast Rating Die Cast Housing, UL773 |
| Voltage |
120-277 VAC |
| Operating Temperature |
-40-158 °F, -40-70 °C |
| Approvals |
cULus |
| Net Weight |
0.6145 lbs |
| Gross Weight |
0.6 lbs |
EK4436SM
Intermatic Photocells, NightFox Series