Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Photocells, NightFox Series
EK4537
Intermatic Photocells, NightFox Series
PHOTCONT-ELEC, 6AEBLST, 347-480V
This item cannot be canceled or returned
Description
Photocells, NightFox Series
PHOTCONT-ELEC, 6AEBLST, 347-480V
NightFox Series Information
Specifications
Specifications
| Manufacturer Part Number |
EK4537 |
| Manufacturer |
Intermatic |
| Product Series |
NightFox |
| Family Series |
Intermatic Photocells, NightFox Series |
| Description |
PHOTCONT-ELEC, 6AEBLST, 347-480V |
| Voltage |
347 VAC, 480 VAC |
| Operating Temperature |
-40-158 °F, -40-70 °C |
| Approvals |
cULus |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.35 lbs |
EK4537
Intermatic Photocells, NightFox Series