EK50ML12022
Greenlee Electric Power Tools, EK50ML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EK50ML12022

Greenlee Electric Power Tools, EK50ML Series

EK50ML12022

Greenlee Electric Power Tools, EK50ML Series
Microtool Kit,12mm Jaw,220V System
MFG Item Number
EK50ML12022
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, EK50ML Series
Item #
EK50ML12022
Microtool Kit,12mm Jaw,220V System

EK50ML Series Information


Specifications

Specifications
Manufacturer Part Number EK50ML12022
Manufacturer Greenlee
Product Series EK50ML
Family Series Greenlee Electric Power Tools, EK50ML Series
Description Microtool Kit,12mm Jaw,220V System
Head Type Flip top head
Crimping Force 3,400 lbs
Cable Capacity (Cu) 4-28 AWG
Cable Capacity (Al) 4-28 AWG
Dieless No
Power Source 10.8 V Li-Ion Battery
Charger Voltage 240 VAC
Net Weight 6.15 lbs
Gross Weight 6.15 lbs