EKHVT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EKHVT

Fibox Enclosures, SOLID Series

EKHVT

Fibox Enclosures, SOLID Series
Back Panel, 5.8in.x5.8in.
MFG Item Number
EKHVT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SOLID Series
Item #
EKHVT
Back Panel, 5.8in.x5.8in.

SOLID Series Information

  • Optional Integral Hinges
  • Wide Accessory Selection
  • RoHS Compliant and Halogen‑Free
SOLID enclosures are an excellent choice to house electronic and electrical components. The Solid range is an ideal alternative to polyester enclosures. They are available with screw and hinge covers in both polycarbonate and ABS.

Specifications

Specifications
Manufacturer Part Number EKHVT
Manufacturer Fibox
Product Series SOLID
Family Series Fibox Enclosures, SOLID Series
Description Back Panel, 5.8in.x5.8in.
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 7 "
Nominal Width 7 "
Net Weight 0.55 lbs
Gross Weight 0.55 lbs