Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-1222CI-DE Advantech Media Converters, 2-port Modbus Gateway with Wide Temp & i
MFG Item Number
EKI-1222CI-DE
EKI-1222CI-DE Advantech Media Converters, 2-port Modbus Gateway with Wide Temp & i
MFG Item Number
EKI-1222CI-DE
This item cannot be canceled or returned
Description
2-port Modbus Gateway with Wide Temp & i
Specifications
Specifications
| Manufacturer Part Number |
EKI-1222CI-DE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Ethernet to Serial |
| Total Number of Ports |
2 |
| Primary Port Style |
RS-232/422/485 |
| Voltage |
12-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail, Wall |
| Operating Temperature |
-40-176 °F |
| Approvals |
CE, cULus, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-1222CI-DE
Advantech Media Converters