Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-1522I-CE Advantech Media Converters, 2-port Serial Device Server with Wide Te
MFG Item Number
EKI-1522I-CE
EKI-1522I-CE Advantech Media Converters, 2-port Serial Device Server with Wide Te
MFG Item Number
EKI-1522I-CE
This item cannot be canceled or returned
Description
2-port Serial Device Server with Wide Te
Specifications
Specifications
| Manufacturer Part Number |
EKI-1522I-CE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Ethernet to Serial |
| Total Number of Ports |
4 |
| Primary Port Style |
RS-232/422/485 |
| Voltage |
12-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail, Wall |
| Operating Temperature |
-40-158 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-1522I-CE
Advantech Media Converters