Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-1751I-AE Advantech Ethernet Extenders, Industrial VDSL2 Ethernet Extender, M12
MFG Item Number
EKI-1751I-AE
EKI-1751I-AE Advantech Ethernet Extenders, Industrial VDSL2 Ethernet Extender, M12
MFG Item Number
EKI-1751I-AE
This item cannot be canceled or returned
Description
Ethernet Extenders, Series
Industrial VDSL2 Ethernet Extender, M12
Specifications
Specifications
| Manufacturer Part Number |
EKI-1751I-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Extenders |
| Number of Ports |
4 |
| Port Style |
M12, RJ-45 |
| Port Standard |
100Base-T, 100Base-TX |
| Number of Extension Ports |
1 |
| Extension Port Style |
BNC |
| Voltage |
12-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Enclosure Composition |
Metallic |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-1751I-AE
Advantech Ethernet Extenders