Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-2428G-4FA-AE Advantech Ethernet Switches, 24GE+4G SFP Port Unmanaged Ethernet Swi
MFG Item Number
EKI-2428G-4FA-AE
EKI-2428G-4FA-AE Advantech Ethernet Switches, 24GE+4G SFP Port Unmanaged Ethernet Swi
MFG Item Number
EKI-2428G-4FA-AE
This item cannot be canceled or returned
Description
Ethernet Switches, Series
24GE+4G SFP Port Unmanaged Ethernet Swi
Specifications
Specifications
| Manufacturer Part Number |
EKI-2428G-4FA-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Switches |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
28 |
| Primary Port Style |
RJ-45 |
| Primary Port Quantity |
24 |
| Voltage |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure Composition |
Metallic |
| Mounting |
Rack |
| Operating Temperature |
32-131 °F |
| Approvals |
CE, FCC |
| Comments |
1,000 Mbps |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-2428G-4FA-AE
Advantech Ethernet Switches