Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-2741FPI-AE Advantech Power Over Ethernet Injector, Gigabit Media Converter SFP with 1x PoE
MFG Item Number
EKI-2741FPI-AE
EKI-2741FPI-AE Advantech Power Over Ethernet Injector, Gigabit Media Converter SFP with 1x PoE
MFG Item Number
EKI-2741FPI-AE
This item cannot be canceled or returned
Description
Power Over Ethernet Injector, Series
Gigabit Media Converter SFP with 1x PoE
Specifications
Specifications
| Manufacturer Part Number |
EKI-2741FPI-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Power Over Ethernet Injector |
| Nominal Input Voltage |
48 VDC |
| Input Voltage |
48 VDC |
| Number of RJ-45 Ports |
2 |
| Display Type |
LED |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP31 |
| Mounting |
DIN Rail, Wall |
| Approvals |
CE, cULus, FCC |
| Comments |
Max 34 W, 1 PoE 802.3at |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
EKI-2741FPI-AE
Advantech Power Over Ethernet Injector