Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-2741SL-US-AE Advantech Media Converters, GE to SC Single-Mode Media Converter, US
MFG Item Number
EKI-2741SL-US-AE
EKI-2741SL-US-AE Advantech Media Converters, GE to SC Single-Mode Media Converter, US
MFG Item Number
EKI-2741SL-US-AE
This item cannot be canceled or returned
Description
GE to SC Single-Mode Media Converter, US
Specifications
Specifications
| Manufacturer Part Number |
EKI-2741SL-US-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Ethernet to Fiber |
| Total Number of Ports |
3 |
| Primary Port Style |
SC Fiber-Single Mode |
| Voltage |
12-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail, Wall |
| Operating Temperature |
14-140 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, cULus, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-2741SL-US-AE
Advantech Media Converters