Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-9226G-20FOI-AE Advantech Ethernet Switches, 6GE+20G SFP Port Managed Switch , AC/DC
MFG Item Number
EKI-9226G-20FOI-AE
EKI-9226G-20FOI-AE Advantech Ethernet Switches, 6GE+20G SFP Port Managed Switch , AC/DC
MFG Item Number
EKI-9226G-20FOI-AE
This item cannot be canceled or returned
Description
Ethernet Switches, Series
Item #
EKI-9226G-20FOI-AE
6GE+20G SFP Port Managed Switch , AC/DC
Specifications
Specifications
| Manufacturer Part Number |
EKI-9226G-20FOI-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Switches |
| Network Configuration |
Managed |
| Total Number of Ports |
26 |
| Primary Port Style |
SFP |
| Primary Port Quantity |
20 |
| Voltage |
48 VDC |
| Nominal Voltage |
48 VDC |
| Enclosure Composition |
Metallic |
| Mounting |
Rack |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, FCC, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-9226G-20FOI-AE
Advantech Ethernet Switches