Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-9510E-2GPL-AE Advantech Ethernet Switches, 8 x D-code+ 2 x X-code, unmanaged, PoE ,
MFG Item Number
EKI-9510E-2GPL-AE
EKI-9510E-2GPL-AE Advantech Ethernet Switches, 8 x D-code+ 2 x X-code, unmanaged, PoE ,
MFG Item Number
EKI-9510E-2GPL-AE
This item cannot be canceled or returned
Description
Ethernet Switches, Series
8 x D-code+ 2 x X-code, unmanaged, PoE ,
Specifications
Specifications
| Manufacturer Part Number |
EKI-9510E-2GPL-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Switches |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
10 |
| Primary Port Style |
M12 D-Coded |
| Primary Port Quantity |
8 |
| Voltage |
24-48 VDC |
| Nominal Voltage |
24 VDC, 48 VDC |
| Power Over Ethernet (PoE) |
Yes |
| Enclosure Composition |
Metallic |
| Mounting |
Wall |
| Operating Temperature |
-40-158 °F |
| Protection Rating |
IP40 |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-9510E-2GPL-AE
Advantech Ethernet Switches