Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-9612G-4FI-AE Advantech Ethernet Switches, 8G + 4SFP L3 Managed Ethernet Switch Wid
MFG Item Number
EKI-9612G-4FI-AE
EKI-9612G-4FI-AE Advantech Ethernet Switches, 8G + 4SFP L3 Managed Ethernet Switch Wid
MFG Item Number
EKI-9612G-4FI-AE
This item cannot be canceled or returned
Description
Ethernet Switches, Series
8G + 4SFP L3 Managed Ethernet Switch Wid
Specifications
Specifications
| Manufacturer Part Number |
EKI-9612G-4FI-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Switches |
| Network Configuration |
Managed |
| Total Number of Ports |
12 |
| Primary Port Style |
RJ-45 |
| Primary Port Quantity |
8 |
| Voltage |
12-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, FCC, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-9612G-4FI-AE
Advantech Ethernet Switches