Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-9728G-4X8CI-AE Advantech Ethernet Switches, Ind. Rackmount L3 Managed Switch with AC
MFG Item Number
EKI-9728G-4X8CI-AE
EKI-9728G-4X8CI-AE Advantech Ethernet Switches, Ind. Rackmount L3 Managed Switch with AC
MFG Item Number
EKI-9728G-4X8CI-AE
This item cannot be canceled or returned
Description
Ethernet Switches, Series
Item #
EKI-9728G-4X8CI-AE
Ind. Rackmount L3 Managed Switch with AC
Specifications
Specifications
| Manufacturer Part Number |
EKI-9728G-4X8CI-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Switches |
| Network Configuration |
Managed |
| Total Number of Ports |
20 |
| Primary Port Style |
RJ-45 |
| Primary Port Quantity |
4 |
| Voltage |
88-370 VDC, 90-264 VAC |
| Nominal Voltage |
110 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC, 300 VDC, 90 VAC |
| Enclosure Composition |
Metallic |
| Mounting |
Rack |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-9728G-4X8CI-AE
Advantech Ethernet Switches