EKIV23

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EKIV23

Fibox Enclosures, CAB Series

EKIV23

Fibox Enclosures, CAB Series
MOUNTING PLATE, 6.69in.x10.63in.
MFG Item Number
EKIV23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CAB Series
Item #
EKIV23
MOUNTING PLATE, 6.69in.x10.63in.

CAB Series Information

  • Harsh Industrial and Outdoor Environments
  • Impact Resistant Design
  • RoHS Compliant and Halogen‑Free
Fibox CAB polycarbonate and ABS cabinets are produced with hinged covers. Transparent cover options allow easy viewing of installed equipment and indicators.

Specifications

Specifications
Manufacturer Part Number EKIV23
Manufacturer Fibox
Product Series CAB
Family Series Fibox Enclosures, CAB Series
Description MOUNTING PLATE, 6.69in.x10.63in.
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 8 "
Nominal Width 12 "
Net Weight 1.14 lbs
Gross Weight 1.14 lbs