EKJ-315SS-EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EKJ-315SS-EX

Killark Couplers, EKJ Series

EKJ-315SS-EX

Killark Couplers, EKJ Series
FLEX COUPLING 1in. X 15in. SS QUAD
MFG Item Number
EKJ-315SS-EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, EKJ Series
Item #
EKJ-315SS-EX
FLEX COUPLING 1in. X 15in. SS QUAD

EKJ Series Information

  • Bronze flexible metal construction
  • An inner liner of asphaltum impregnated jute fiber tubing to protect conductors
  • Female ends with removable zinc plated steel nipples standard on all couplings
  • Union type couplings may be assembled by adding a GUF Series union to the nipple
For use in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.

Specifications

Specifications
Manufacturer Part Number EKJ-315SS-EX
Manufacturer Killark
Product Series EKJ
Family Series Killark Couplers, EKJ Series
Description FLEX COUPLING 1in. X 15in. SS QUAD LISTED
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Flex Length 15 "
Ground Pass Through No
Req. Conduit Rotation Yes
Composition Stainless Steel
Insulated Throat No
Hazardous Location Yes
Approvals CSA, UL
Net Weight 6.82 lbs
Gross Weight 6.82 lbs