EKJ-319SS-EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EKJ-319SS-EX

Killark Couplers, EKJ Series

EKJ-319SS-EX

Killark Couplers, EKJ Series
FLEX COUPLING 1in. X19in. SS QUAD
MFG Item Number
EKJ-319SS-EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, EKJ Series
Item #
EKJ-319SS-EX
FLEX COUPLING 1in. X19in. SS QUAD

EKJ Series Information

  • Bronze flexible metal construction
  • An inner liner of asphaltum impregnated jute fiber tubing to protect conductors
  • Female ends with removable zinc plated steel nipples standard on all couplings
  • Union type couplings may be assembled by adding a GUF Series union to the nipple
For use in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.

Specifications

Specifications
Manufacturer Part Number EKJ-319SS-EX
Manufacturer Killark
Product Series EKJ
Family Series Killark Couplers, EKJ Series
Description FLEX COUPLING 1in. X19in. SS QUAD LISTING
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Flex Length 19 "
Ground Pass Through No
Req. Conduit Rotation Yes
Composition Stainless Steel
Insulated Throat No
Hazardous Location Yes
Approvals CSA, UL
Net Weight 8.18 lbs
Gross Weight 8.18 lbs