EKJUF-421

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EKJUF-421

Killark Couplers, EKJUF Series

EKJUF-421

Killark Couplers, EKJUF Series
FLEX COUPLING1-1/4in.X21in.W/UNION
MFG Item Number
EKJUF-421
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, EKJUF Series
Item #
EKJUF-421
FLEX COUPLING1-1/4in.X21in.W/UNION

EKJUF Series Information

  • Bronze flexible metal construction
  • An inner liner of asphaltum impregnated jute fiber tubing to protect conductors
  • Female ends with removable zinc plated steel nipples standard on all couplings
  • Union type couplings may be assembled by adding a GUF Series union to the nipple
For use in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.

Specifications

Specifications
Manufacturer Part Number EKJUF-421
Manufacturer Killark
Product Series EKJUF
Family Series Killark Couplers, EKJUF Series
Description FLEX COUPLING1-1/4in.X21in.W/UNION
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1.25 "
Flex Length 21 "
Ground Pass Through No
Req. Conduit Rotation Yes
Composition Bronze
Insulated Throat No
Hazardous Location Yes
Approvals CSA, UL
Net Weight 14.85 lbs
Gross Weight 14.85 lbs