Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Fibox Enclosures, SOLID Series
EKJVT
Fibox Enclosures, SOLID Series
BACK PANEL, 9.4in.x5.8in.
This item cannot be canceled or returned
Description
BACK PANEL, 9.4in.x5.8in.
Optional Integral Hinges Wide Accessory Selection RoHS Compliant and Halogen‑Free SOLID enclosures are an excellent choice to house electronic and electrical components. The Solid range is an ideal alternative to polyester enclosures. They are available with screw and hinge covers in both polycarbonate and ABS.
Specifications
Specifications
Manufacturer Part Number
EKJVT
Manufacturer
Fibox
Product Series
SOLID
Family Series
Fibox Enclosures, SOLID Series
Description
BACK PANEL, 9.4in.x5.8in.
Material
Galvanized Steel
Composition
Metallic
Panel Type
Back
Perforated
No
Kit
No
Nominal Height
11 "
Nominal Width
7 "
Net Weight
0.935 lbs
Gross Weight
0.935 lbs
EKJVT
Fibox Enclosures, SOLID Series