EKM36-2KF0B0S01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EKM36-2KF0B0S01

Sick Encoders, EKM36 Series

EKM36-2KF0B0S01

Sick Encoders, EKM36 Series
1085028, Motorfeedback
Item Number
EKM36-2KF0B0S01
MFG Item Number
1085028
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EKM36 Series
Item #
EKM36-2KF0B0S01
1085028, Motorfeedback

EKM36 Series Information


Specifications

Specifications
Manufacturer Part Number 1085028
Manufacturer Sick
Product Series EKM36
Family Series Sick Encoders, EKM36 Series
Description 1085028, Motorfeedback
Input Power 7-12 VDC
Protocol HIPERFACE
Mounting Tapered Shaft
Connector Male Connector 4 Pin
Operating Temperature -20-115 °C
Protection Rating IP40
Approvals CE
Net Weight 0.2205 lbs
Gross Weight 0.2205 lbs