Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKS36-0KF0B018A Sick Encoders, EKS36 Series, 1084229, Motorfeedback
EKS36-0KF0B018A Sick Encoders, EKS36 Series, 1084229, Motorfeedback
Item Number
EKS36-0KF0B018A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1084229 |
| Manufacturer |
Sick |
| Product Series |
EKS36 |
| Family Series |
Sick Encoders, EKS36 Series |
| Description |
1084229, Motorfeedback |
| Single Turn Resolution |
18 |
| Input Power |
7-12 VDC |
| Protocol |
HIPERFACE |
| Mounting |
Tapered Shaft |
| Connector |
Male Connector 4 Pin |
| Operating Temperature |
-20-115 °C |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.395 lbs |
EKS36-0KF0B018A
Sick Encoders, EKS36 Series