EKS36-2KF0B0S01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EKS36-2KF0B0S01 Sick Encoders, EKS36 Series, 1085001, Motorfeedback

MFG Item Number
1085001

EKS36-2KF0B0S01 Sick Encoders, EKS36 Series, 1085001, Motorfeedback

MFG Item Number
1085001
Item Number
EKS36-2KF0B0S01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EKS36 Series
Item #
EKS36-2KF0B0S01
1085001, Motorfeedback

EKS36 Series Information


Specifications

Specifications
Manufacturer Part Number 1085001
Manufacturer Sick
Product Series EKS36
Family Series Sick Encoders, EKS36 Series
Description 1085001, Motorfeedback
Input Power 7-12 VDC
Protocol HIPERFACE
Mounting Tapered Shaft
Connector Male Connector 4 Pin
Operating Temperature -20-115 °C
Protection Rating IP40
Approvals CE
Net Weight 0.2205 lbs
Gross Weight 0.2205 lbs