Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL010-53337 Namco Controls Limit Switches, EL Series, Operating Lever,
MFG Item Number
EL010-53337
EL010-53337 Namco Controls Limit Switches, EL Series, Operating Lever,
MFG Item Number
EL010-53337
This item cannot be canceled or returned
Description
Limit Switches, EL Series
- Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
- Operating Levers are suitable for multiple NAMCO series limit switches
- Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
- Standard for the majority of snap‑lock switch applications
- Operating Levers available for both fixed and adjustable
Specifications
Specifications
| Manufacturer Part Number |
EL010-53337 |
| Manufacturer |
Namco Controls |
| Product Series |
EL |
| Family Series |
Namco Controls Limit Switches, EL Series |
| Description |
Operating Lever, LV-R-1.50X.75X.25-STL/BECU |
| For Use With |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
| Style |
R - Regular Straight Type |
| Lever Material |
Steel |
| Material |
Beryllium Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EL010-53337
Namco Controls Limit Switches, EL Series