EL010-55421
Namco Controls Limit Switches, EL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EL010-55421 Namco Controls Limit Switches, EL Series, Operating Lever,
MFG Item Number
EL010-55421

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EL010-55421 Namco Controls Limit Switches, EL Series, Operating Lever,

MFG Item Number
EL010-55421
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, EL Series
Item #
EL010-55421
Operating Lever,

EL Series Information

  • Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
  • Operating Levers are suitable for multiple NAMCO series limit switches
  • Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
  • Standard for the majority of snap‑lock switch applications
  • Operating Levers available for both fixed and adjustable

Specifications

Specifications
Manufacturer Part Number EL010-55421
Manufacturer Namco Controls
Product Series EL
Family Series Namco Controls Limit Switches, EL Series
Description Operating Lever, LV-R-2.5x1x.25-STL/STL, D1260DF
For Use With EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990
Style R - Regular Straight Type
Lever Material Cold Rolled Steel
Material Cold Rolled Steel
Net Weight 0.225 lbs
Gross Weight 0.225 lbs