Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL010-62401 Namco Controls Limit Switches, EL Series, Operating Lever, SL-160,
MFG Item Number
EL010-62401
EL010-62401 Namco Controls Limit Switches, EL Series, Operating Lever, SL-160,
MFG Item Number
EL010-62401
Description
Limit Switches, EL Series
- Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
- Operating Levers are suitable for multiple NAMCO series limit switches
- Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
- Standard for the majority of snap‑lock switch applications
- Operating Levers available for both fixed and adjustable
Specifications
Specifications
| Manufacturer Part Number |
EL010-62401 |
| Manufacturer |
Namco Controls |
| Product Series |
EL |
| Family Series |
Namco Controls Limit Switches, EL Series |
| Description |
Operating Lever, SL-160, LV-STR-1.50X.88X.28-ZINC/STL |
| For Use With |
EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
| Style |
Straight |
| Lever Material |
Zinc |
| Material |
Steel |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.17 lbs |
EL010-62401
Namco Controls Limit Switches, EL Series