Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Namco Controls Limit Switches, EL Series
EL020-63412
Namco Controls Limit Switches, EL Series
Operatign Lever, SL-160C,
MFG Item Number
EL020-63412
Description
Limit Switches, EL Series
Operatign Lever, SL-160C,
- Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
- Operating Levers are suitable for multiple NAMCO series limit switches
- Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
- Standard for the majority of snap‑lock switch applications
- Operating Levers available for both fixed and adjustable
Specifications
Specifications
| Manufacturer Part Number |
EL020-63412 |
| Manufacturer |
Namco Controls |
| Product Series |
EL |
| Family Series |
Namco Controls Limit Switches, EL Series |
| Description |
Operatign Lever, SL-160C, LV-RLO-1.5X.88X.28-1.44-ZN/ST |
| For Use With |
EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
| Style |
Offset |
| Lever Material |
Zinc |
| Material |
Steel |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.175 lbs |
EL020-63412
Namco Controls Limit Switches, EL Series