Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL1-B Ocal, a T & B Brand Fittings, OC EL1B 1/2 OCAL EL1 BLUE
EL1-B Ocal, a T & B Brand Fittings, OC EL1B 1/2 OCAL EL1 BLUE
This item cannot be canceled or returned
Description
OC EL1B 1/2 OCAL EL1 BLUE
Specifications
Specifications
| Manufacturer Part Number |
EL1-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
OC EL1B 1/2 OCAL EL1 BLUE |
| Angle |
45 ° |
| Trade Size |
1/2 " |
| Material |
Malleable Iron |
| Composition |
Metallic |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
EL1-B
Ocal, a T & B Brand Fittings