EL10045
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL10045 Eaton's Crouse-Hinds series Conduit, 1 45 DEG STANDARD EMT ELBOW

MFG Item Number
EL10045

EL10045 Eaton's Crouse-Hinds series Conduit, 1 45 DEG STANDARD EMT ELBOW

MFG Item Number
EL10045
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
EL10045
1 45 DEG STANDARD EMT ELBOW

Series Information

Specifications

Specifications
Manufacturer Part Number EL10045
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series EMT elbow, Steel, 45°, 1
Trade Size 1 "
Material Steel
Type EMT (Electrical Metallic Tubing)
Hazardous Location No
Composition Metallic
Angle 45 °
Approvals NEC/CEC
Net Weight 0.61 lbs
Gross Weight 0.61 lbs