EL100D10-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL100D10-12 Crydom Relays, EL Series, PM IP00 SSR 100VDC/10A,10-14VDC

MFG Item Number
EL100D10-12

EL100D10-12 Crydom Relays, EL Series, PM IP00 SSR 100VDC/10A,10-14VDC

MFG Item Number
EL100D10-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, EL Series
Item #
EL100D10-12
PM IP00 SSR 100VDC/10A,10-14VDC

EL Series Information

  • Ratings: 5A, 10A, 20A, 30A
  • Thermal Pad Included
  • Zero Voltage or Instantaneous Turn‑On
  • Input Control Available in AC and DC Options
  • Quick Connect Terminals
Crydom's EL Series of Compact Panel Mounted SSRs includes AC output models (EL240A) featuring SCRs rated at 10 or 30 Amps, from 24 to 280 VAC. The EL Series DC output models feature low dissipation FETs rated at 10 Amps, from 3 to 100 VDC. The FET outputs (EL100D) offer low minimum load requirments for high impedance loads, high surge current ratings and low off state leakage.

Videos

Specifications

Specifications
Manufacturer Part Number EL100D10-12
Manufacturer Crydom
Product Series EL
Family Series Crydom Relays, EL Series
Description PM IP00 SSR 100VDC/10A,10-14VDC
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 10-14 VDC
Input Polarity DC
Output Voltage 3-100 VDC
Nominal Output Voltage 12 VDC, 125 VDC, 3.3 VDC, 5 VDC, 60 VDC, 24 VDC, 48 VDC
Current Rating 10 A
Termination Quick Connect
Output Type MOSFET
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.0313 lbs
Gross Weight 0.0313 lbs