EL100T
EtherWan Media Converters, EL100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL100T

EtherWan Media Converters, EL100 Series

EL100T

EtherWan Media Converters, EL100 Series
Commercial (0C - 45C) Media
MFG Item Number
EL100T
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EL100 Series
Item #
EL100T
Commercial (0C - 45C) Media

EL100 Series Information

  • Supports multi‑mode and single mode fiber line with SC and ST fiber port
  • Link‑fault‑pass‑through enable or disable
  • Full‑duplex or half‑duplex of Ethernet port enable or disable
  • Full‑duplex or half‑duplex of fiber port enable or disable
  • Link‑Fault‑Pass‑Through(LFPT)
The EL100 Series provide media conversion between 10/100BASE‑T(X) and 100BASE‑FX Fiber.Easy plug‑and‑play design facilitates network infrastructure construction.Through DIP switch selection,Link‑Fault‑Pass‑Through (LFPT) function can be active or disabled.The EL100 series is designed for SC or ST fiber connection applications.The commercial grade media converter supports EtherWAN EMC1600 chassis system for easy group installation.The EL100 is the ideal media converter for enterprise environments.

Videos

Specifications

Specifications
Manufacturer Part Number EL100T
Manufacturer EtherWan
Product Series EL100
Family Series EtherWan Media Converters, EL100 Series
Description Commercial (0C - 45C) Media Converter 1 10/100TX port to 1 100FX Fiber port. Shelf, Wall or
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 12VDC
Nominal Voltage 12 VDC
Enclosure Composition Aluminum
Mounting Wall
Operating Temperature 32-113 °F
Approvals UL
Comments EMC1600 chassis can house up to 16 x EL100 Series Converters(available separately)
Net Weight 0.295 lbs
Gross Weight 0.99 lbs