Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL11206
.33HP, 1740RPM, 1PH, 60HZ, 48, 3418LC
This item cannot be canceled or returned
Description
.33HP, 1740RPM, 1PH, 60HZ, 48, 3418LC
Specifications
Specifications
| Manufacturer Part Number |
EL11206 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.33HP, 1740RPM, 1PH, 60HZ, 48, 3418LC |
| Type |
General Purpose |
| Horsepower |
1/3 hp |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
48 |
| AC Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Mounting |
Foot Mount |
| Current Rating |
3.4 A |
| Service Factor |
1.35 |
| Composition |
Steel |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |
EL11206
Baldor-ABB Motors Motors