Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL11307A
.75HP, 1755RPM, 1PH, 60HZ, 56, 3524LC
This item cannot be canceled or returned
Description
.75HP, 1755RPM, 1PH, 60HZ, 56, 3524LC
Specifications
Specifications
| Manufacturer Part Number |
EL11307A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.75HP, 1755RPM, 1PH, 60HZ, 56, 3524LC |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Number of Poles |
4 |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Service Factor |
1.25 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
12.07 " |
| Net Weight |
39 lbs |
| Gross Weight |
39 lbs |
EL11307A
Baldor-ABB Motors Motors