EL11308

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL11308

Baldor-ABB Motors Motors

EL11308

Baldor-ABB Motors Motors
.75HP, 1160RPM, 1PH, 60HZ, 56H, 3530LC
MFG Item Number
EL11308
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EL11308
.75HP, 1160RPM, 1PH, 60HZ, 56H, 3530LC

Series Information

Specifications

Specifications
Manufacturer Part Number EL11308
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description .75HP, 1160RPM, 1PH, 60HZ, 56H, 3530LC
Type General Purpose
Horsepower 3/4 hp
Phase 1
Frequency 60 Hz
NEMA Frame 56H
AC Voltage 110-120 VAC
Nominal Voltage 120 VAC
Mounting Foot Mount
Current Rating 6.2 A
Service Factor 1
Composition Steel
Net Weight 47 lbs
Gross Weight 47 lbs