EL11310

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL11310

Baldor-ABB Motors Motors

EL11310

Baldor-ABB Motors Motors
1HP, 1750RPM, 1PH, 60HZ, 56, 3528LC, ODP
MFG Item Number
EL11310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EL11310
1HP, 1750RPM, 1PH, 60HZ, 56, 3528LC, ODP

Series Information

Specifications

Specifications
Manufacturer Part Number EL11310
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1HP, 1750RPM, 1PH, 60HZ, 56, 3528LC, ODP
Type General Purpose
Horsepower 1 hp
Phase 1
Frequency 60 Hz
NEMA Frame 56
AC Voltage 110-120 VAC
Nominal Voltage 120 VAC
Mounting Foot Mount
Current Rating 8.4 A
Service Factor 1.15
Composition Steel
Net Weight 44 lbs
Gross Weight 44 lbs