EL11313

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL11313

Baldor-ABB Motors Motors

EL11313

Baldor-ABB Motors Motors
1.5HP, 3480RPM, 1PH, 60HZ, 56H, 3532LC
MFG Item Number
EL11313
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EL11313
1.5HP, 3480RPM, 1PH, 60HZ, 56H, 3532LC

Series Information

Specifications

Specifications
Manufacturer Part Number EL11313
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1.5HP, 3480RPM, 1PH, 60HZ, 56H, 3532LC
Type General Purpose
Horsepower 1-1/2 hp
Phase 1
Frequency 60 Hz
NEMA Frame 56H
AC Voltage 110-120 VAC
Nominal Voltage 120 VAC
Mounting Foot Mount
Current Rating 11.8 A
Service Factor 1.15
Composition Steel
Net Weight 52 lbs
Gross Weight 52 lbs