Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
EL12590
Eaton's Crouse-Hinds series Conduit
1 1/4 90 DEG STANDARD EMT ELBOW
This item cannot be canceled or returned
Description
1 1/4 90 DEG STANDARD EMT ELBOW
Specifications
Specifications
| Manufacturer Part Number |
EL12590 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series EMT elbow, Steel, 90°, 1-1/4 |
| Trade Size |
1-1/4 " |
| Material |
Steel |
| Type |
EMT (Electrical Metallic Tubing) |
| Hazardous Location |
No |
| Composition |
Metallic |
| Angle |
90 ° |
| Approvals |
NEC/CEC |
| Net Weight |
1.52 lbs |
| Gross Weight |
1.52 lbs |
EL12590
Eaton's Crouse-Hinds series Conduit