EL1408T
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL1408T

Baldor-ABB Motors Motors, L Series

EL1408T

Baldor-ABB Motors Motors, L Series
3HP, 1755RPM, 1PH, 60HZ, 184T, 3634LC
MFG Item Number
EL1408T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
EL1408T
3HP, 1755RPM, 1PH, 60HZ, 184T, 3634LC

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number EL1408T
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 3HP, 1755RPM, 1PH, 60HZ, 184T, 3634LC
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 184T
AC Voltage 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 11.2 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 16.5 "
Net Weight 81 lbs
Gross Weight 81 lbs
Alternatives
131534.00
131534.00
Leeson Motors, General Purpose Series