EL150-53301
Namco Controls Limit Switches, EL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EL150-53301 Namco Controls Limit Switches, EL Series, Operating Lever, D1260A,
MFG Item Number
EL150-53301

EL150-53301 Namco Controls Limit Switches, EL Series, Operating Lever, D1260A,

MFG Item Number
EL150-53301
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, EL Series
Item #
EL150-53301
Operating Lever, D1260A,

EL Series Information

  • Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
  • Operating Levers are suitable for multiple NAMCO series limit switches
  • Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
  • Standard for the majority of snap‑lock switch applications
  • Operating Levers available for both fixed and adjustable

Specifications

Specifications
Manufacturer Part Number EL150-53301
Manufacturer Namco Controls
Product Series EL
Family Series Namco Controls Limit Switches, EL Series
Description Operating Lever, D1260A, LV-S-1.50X.75X.25-STL/STL
For Use With EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990
Style S - Side Roller Type
Lever Material Cold Rolled Steel
Material Steel
Net Weight 0.188 lbs
Gross Weight 0.188 lbs