Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL196-B Ocal, a T & B Brand Fittings, 1/2 OCAL EL196 BLUE
EL196-B Ocal, a T & B Brand Fittings, 1/2 OCAL EL196 BLUE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
EL196-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
1/2 OCAL EL196 BLUE |
| Angle |
90 ° |
| Trade Size |
1/2 " |
| Material |
Malleable Iron |
| Composition |
Metallic |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
EL196-B
Ocal, a T & B Brand Fittings