Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL19SA-G Ocal, a T & B Brand Fittings, 1/2 OCAL AL EL19 GRAY
EL19SA-G Ocal, a T & B Brand Fittings, 1/2 OCAL AL EL19 GRAY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
EL19SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
1/2 OCAL AL EL19 GRAY |
| Angle |
90 ° |
| Trade Size |
1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
EL19SA-G
Ocal, a T & B Brand Fittings