Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL2-B Ocal, a T & B Brand Fittings, OC EL2B 3/4 OCAL EL2 BLUE
EL2-B Ocal, a T & B Brand Fittings, OC EL2B 3/4 OCAL EL2 BLUE
This item cannot be canceled or returned
Description
OC EL2B 3/4 OCAL EL2 BLUE
Specifications
Specifications
| Manufacturer Part Number |
EL2-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
OC EL2B 3/4 OCAL EL2 BLUE |
| Angle |
45 ° |
| Trade Size |
3/4 " |
| Material |
Malleable Iron |
| Composition |
Metallic |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.59 lbs |
EL2-B
Ocal, a T & B Brand Fittings