EL200CA-20
EtherWan Media Converters, EL200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL200CA-20 EtherWan Media Converters, EL200 Series, Commercial (0C - 45C) Media

MFG Item Number
EL200CA-20

EL200CA-20 EtherWan Media Converters, EL200 Series, Commercial (0C - 45C) Media

MFG Item Number
EL200CA-20
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Media Converters, EL200 Series
Item #
EL200CA-20
Commercial (0C - 45C) Media

EL200 Series Information

  • Supports multi‑mode and single mode fiber line with WDM fiber port
  • Link‑fault‑pass‑through enable or disable
  • Full‑duplex or half‑duplex of Ethernet port enable or disable
  • Full‑duplex or half‑duplex of fiber port enable or disable
  • Link‑Fault‑Pass‑Through(LFPT)
The EL200 Series provide media conversion between 10/100BASE‑T(X) and 100BASE‑FX Fiber.Easy plug‑and‑play design facilitates network infrastructure construction.Through DIP switch selection,Link‑Fault‑Pass‑Through (LFPT) function can be active or disabled.
The EL200 series is designed for WDM fiber connection applications.This commercial grade media converter supports EtherWAN EMC1600 chassis system for easy group installation. The EL200 is the ideal media converter for enterprise environments.

Specifications

Specifications
Manufacturer Part Number EL200CA-20
Manufacturer EtherWan
Product Series EL200
Family Series EtherWan Media Converters, EL200 Series
Description Commercial (0C - 45C) Media Converter 1 10/100TX port to 1 100FX WDM Fiber port. Shelf, Wall
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 12 VDC
Nominal Voltage 12 VDC
Enclosure Composition Aluminum
Mounting Wall
Operating Temperature 32-113 °F
Approvals UL
Comments EMC1600 chassis can house up to 16 x EL200 Series Converters(available separately)
Net Weight 0.325 lbs
Gross Weight 1.04 lbs