EL2326 Series Information
| Manufacturer Part Number | EL2326-31U |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EL2326 |
| Family Series | EtherWan Media Converters, EL2326 Series |
| Description | Commercial (0C - 45C) OAM Managed Media Converter 1 Gigabit RJ45 Port + 1 1000Base Fiber port, |
| Converter Type | Ethernet Copper to Fiber |
| Total Number of Ports | 2 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 1000Base-TX, 100Base-TX, 10Base-T |
| Primary Port Quantity | 1 |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Enclosure Composition | Metal |
| Mounting | Wall |
| Operating Temperature | -23-131 °F |
| Protection Rating | IP30 |
| Approvals | CE, FCC, VCCI |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |