Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EL240A30-05P Crydom Relays, EL Series, SSR Relay, Panel Mount, IP00,
MFG Item Number
EL240A30-05P
EL240A30-05P Crydom Relays, EL Series, SSR Relay, Panel Mount, IP00,
MFG Item Number
EL240A30-05P
This item cannot be canceled or returned
Description
SSR Relay, Panel Mount, IP00,
Ratings: 5A, 10A, 20A, 30A Thermal Pad Included Zero Voltage or Instantaneous Turn‑On Input Control Available in AC and DC Options Quick Connect Terminals Crydom's EL Series of Compact Panel Mounted SSRs includes AC output models (EL240A) featuring SCRs rated at 10 or 30 Amps, from 24 to 280 VAC. The EL Series DC output models feature low dissipation FETs rated at 10 Amps, from 3 to 100 VDC. The FET outputs (EL100D) offer low minimum load requirments for high impedance loads, high surge current ratings and low off state leakage.
Specifications
Specifications
Manufacturer Part Number
EL240A30-05P
Manufacturer
Crydom
Product Series
EL
Family Series
Crydom Relays, EL Series
Description
SSR Relay, Panel Mount, IP00, 280VAC/30A, 4-8VDC In, Zero Cross, IOP
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
4-8 VDC
Input Polarity
DC
Output Voltage
24-280 VAC
Nominal Output Voltage
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
30 A
Transient Overvoltage
600 V
Termination
Quick Connect
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.0313 lbs
Gross Weight
0.0313 lbs
EL240A30-05P
Crydom Relays, EL Series