Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EL29-G Ocal, a T & B Brand Fittings, PVC CTD ELBOW FEM 90D 3/4IN GRAY
EL29-G Ocal, a T & B Brand Fittings, PVC CTD ELBOW FEM 90D 3/4IN GRAY
This item cannot be canceled or returned
Description
PVC CTD ELBOW FEM 90D 3/4IN GRAY
Specifications
Specifications
Manufacturer Part Number
EL29-G
Manufacturer
Ocal, a T & B Brand
Family Series
Ocal, a T & B Brand Fittings
Description
PVC Coated Malleable Elbow, Female, 90 Degree, Pipe Size 3/4 Inch/21 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray
Angle
90 °
Trade Size
3/4 "
Material
Malleable Iron
Composition
Metallic
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
EL29-G
Ocal, a T & B Brand Fittings