Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL29SA-G Ocal, a T & B Brand Fittings, OC EL29SAG 3/4 OCAL AL EL29 GRAY
EL29SA-G Ocal, a T & B Brand Fittings, OC EL29SAG 3/4 OCAL AL EL29 GRAY
This item cannot be canceled or returned
Description
OC EL29SAG 3/4 OCAL AL EL29 GRAY
Specifications
Specifications
| Manufacturer Part Number |
EL29SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
OC EL29SAG 3/4 OCAL AL EL29 GRAY |
| Angle |
90 ° |
| Trade Size |
3/4 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
EL29SA-G
Ocal, a T & B Brand Fittings