EL30090
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL30090 Eaton's Crouse-Hinds series Conduit, 3 90 DEG STANDARD EMT ELBOW

MFG Item Number
EL30090

EL30090 Eaton's Crouse-Hinds series Conduit, 3 90 DEG STANDARD EMT ELBOW

MFG Item Number
EL30090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
EL30090
3 90 DEG STANDARD EMT ELBOW

Series Information

Specifications

Specifications
Manufacturer Part Number EL30090
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series EMT elbow, Steel, 90°, 3
Trade Size 3 "
Material Steel
Type EMT (Electrical Metallic Tubing)
Hazardous Location No
Composition Metallic
Angle 90 °
Approvals NEC/CEC
Net Weight 0.999 lbs
Gross Weight 7.01 lbs