Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EL3050R Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
EL3050R

EL3050R Eaton Circuit Breakers, CIRCUIT BREAKER

MFG Item Number
EL3050R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
EL3050R
CIRCUIT BREAKER

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number EL3050R
Description CIRCUIT BREAKER
Accessory Type Current Limiter
Current Rating 50 A
Comments 3 Pole
Net Weight 2.35 lbs
Gross Weight 2.35 lbs