Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EL35090 Eaton's Crouse-Hinds series Conduit, 3 1/2 90 DEG STANDARD EMT ELBOW
EL35090 Eaton's Crouse-Hinds series Conduit, 3 1/2 90 DEG STANDARD EMT ELBOW
This item cannot be canceled or returned
Description
3 1/2 90 DEG STANDARD EMT ELBOW
Specifications
Specifications
| Manufacturer Part Number |
EL35090 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series EMT elbow, Steel, 90°, 3-1/2 |
| Trade Size |
3-1/2 " |
| Material |
Steel |
| Type |
EMT (Electrical Metallic Tubing) |
| Hazardous Location |
No |
| Composition |
Metallic |
| Angle |
90 ° |
| Approvals |
NEC/CEC |
| Net Weight |
10.5 lbs |
| Gross Weight |
10.5 lbs |
EL35090
Eaton's Crouse-Hinds series Conduit